missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Validex™ Count Precision Size Standards

Catalog No. 09980238
Change view
Click to view available options
Diameter (Metric):
5 μm
10 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09980238 10 μm
09980237 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09980238 Supplier Thermo Scientific™ Supplier No. DUKCRS10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards.

Validate the performance of liquid particle counters with Thermo Scientific™ Validex™ Count Precision Size Standards. Excellent for instrument calibration and verification in the drinking water industry and for low level liquid particle counting and calibration, standards contain NIST™-traceable polymer particles packaged in ultrapure water at concentrations ideal for use in validating the performance of liquid particle counters.

Particle counting in the drinking water industry has rapidly become an indispensable technology for optimizing water quality. The majority of particle counters used in the drinking water industry operate on the principle of single particle light obscuration.

Features:
  • Composition of suspension optimized to promote dispersion of particles
  • Contains 500mL of suspension at a nominal concentration of 1000 particles per mL
  • Stir bar included in the bottle to aid dispersion
  • Certified concentration
  • Ultraclean diluent
  • No dilution required
  • Sample directly from bottle to avoid contamination
  • Larger volume for appropriate testing

Specifications

Additive Contains trace amount of surfactant
Concentration 1000 particles/mL ± 10%
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description Designed specifically for the drinking water industry to validate the performance of liquid particle counters.
Color White or Colorless
For Use With (Application) Liquid Particle Counter Validation
Material Polystyrene
Product Type Count Control Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm3
Quantity 500 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution <3
Stability Product stable for a minimum of 3 months
Diameter (Metric) 10 μm
Show More Show Less