missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ VACUU·SELECT™ Touch Screen Vacuum Controllers

Description
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges
Specifications
Specifications
| Max. Vacuum | 10 to 3 mbar/Torr/hPa |
| Control | Touch screen |
| Includes | Controller, solenoid valve, T-connector, appropriate KF25 clamping and centering rings, power supply |
| Electrical Requirements | 100 to 240V, 50 to 60 Hz, universal |
| Material | Alumina ceramic capacitive and Pirani transducers |
| Plug Type | CEE/US/CH/UK/AUS/CN |
| Applications | Freeze Drying |
| Maximum Pressure | 1080 mbar |
| For Use With (Equipment) | Rotary vane pumps |
| Voltage | 100/240 VAC |