missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF Neuberger Inc Vacuum Tubing
Continuous, 1 meter long vacuum tubing constructed of neoprene.
$187.61 - $226.46
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Norprene (A 60 G) |
| Overall Length (English) | 39 in. |
| Overall Length (Metric) | 1 m |
| Color | Black |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
|
13991205
|
KNF Neuberger Inc
077895 |
6.35 mm | 11 mm | 4.65 mm |
Each for $187.61
|
|
|||
|
13991206
|
KNF Neuberger Inc
028187 |
9.5 mm | 15.9 mm | 6.4 mm |
Each for $226.46
|
|
|||
Description
- Accessory
- Continuous Hose
- Norprene
Specifications
| Autoclavable | |
| 39 in. | |
| Black | |
| 29.9 inHg at 73°F (23°C) | |
| -39°C to 135°C |
| Norprene (A 60 G) | |
| 1 m | |
| Flexible | |
| -75°F to 275°F | |
| Vacuum Tubing |