missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Vacuum Pump VAP 5 ATEX for Flammable Solvents
The Vacuum Pump VAP 5 ATEX for Flammable Solvents is an ATEX chemical membrane pump with a nominal pumping speed of 3.6 m3/hr. and an ultimate pressure of 2 mbar.
$41,364.13
Specifications
| Max. Vacuum | 2 mbar |
|---|---|
| Amperage | 3.5 A |
| Certifications/Compliance | [Ex]** II 2/- G Ex IIB T4 Gb X |
| Electrical Requirements | 120 V, 60 Hz |
| Model | VAP 5 |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
08101199
|
BINDER™
50130221 |
Pump Only |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Explosion-proof ATEX pump, suitable for installation in zone 2
- Effective and rapid drying, even of high-boiling solvents, due to high pump volume of 3.6 m3/hr. and high ultimate vacuum of 2 mbar
- Optimally matched for operation with BINDER™ VDL series vacuum drying ovens
- Resistant to a wide range of chemicals
- Low-noise operation
Specifications
| 2 mbar | |
| [Ex]** II 2/- G Ex IIB T4 Gb X | |
| VAP 5 | |
| BINDER™ Vacuum Drying Ovens VDL Series | |
| IP55 | |
| Drying of flammable solvents | |
| 120 V |
| 3.5 A | |
| 120 V, 60 Hz | |
| 3.6 m³/hr. | |
| Vacuum System | |
| 2 | |
| 2 mbar |