missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors
Description
- Chemically resistant 3-stage diaphragm pump
- Quiet and economical operation
- Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
- 1.5 mbar final vacuum
- 3.1 m3/h vacuum capacity
Specifications
Specifications
| Max. Vacuum | 1.5 mbar |
| Control | I-300 Pro Interface |
| Includes | Woulff Bottle, Secondary Condenser |
| Motor Speed | 1500 rpm |
| Certifications/Compliance | CE, CSA, CUS |
| Electrical Requirements | 360 W |
| Depth (Metric) | 321 mm |
| Material | PTFE |
| Model | V-600 |
| Noise Level | 40 to 64 dBA |
| Show More |
CE, CSA, CUS