missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for Multiple Benchtop Rotavapors

Catalog No. 05406012
Change view
Click to view available options
Includes:
V-600 Vacuum Pump
V-600 Vacuum Pump Only
V-600 Vacuum Pump, I-300 Interface, Woulff Bottle
Woulff Bottle, Secondary Condenser
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05406012 V-600 Vacuum Pump
05406013 V-600 Vacuum Pump, I-300 Interface, Woulff Bottle
05405210 V-600 Vacuum Pump Only
05406018 Woulff Bottle, Secondary Condenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05406012 Supplier BUCHI Supplier No. 11V600000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vacuum Pump V-600 is a chemically resistant 3-stage diaphragm pump with silent and economical operation that makes it suited to work with the R-220 Pro or multiple benchtop Rotavapors

  • Chemically resistant 3-stage diaphragm pump
  • Quiet and economical operation
  • Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
  • 1.5 mbar final vacuum
  • 3.1 m3/h vacuum capacity

Specifications

Max. Vacuum 1.5 mbar
Control I-300 Pro Interface
Includes V-600 Vacuum Pump
Dimensions (L x W x H) 332 x 330 x 291 mm
Model V-600
Noise Level 40 to 64 dBA
Flow Rate 3.1 m³/h
Frequency 50/60 Hz
Pump Type Vacuum System
Enclosure Rating IP20
Applications Rotary evaporation
Maximum Pressure 1.5 bar
Voltage 100/240 V
Show More Show Less

CE, CSA, CUS