Learn More
Thermo Scientific™ Vacuum Ovens
Description
Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.
Features:
- 3 convenient chamber sizes: 12.5L (0.44 cu.ft.), 19.8L (0.7 cu.ft.), 65.1L (2.3 cu.ft.)
- Temperature Range: Ambient +10° to 220°C
- Hydraulic thermostat temperature control with dial thermometer (5°C increments); medium and large units available with LED display (1°C increments)
- Polycarbonate safety shield protects door glass
- Silicone door gasket and positive latch door maintain seal at all vacuum levels - use of vacuum grease is recommended
- Vacuum and air lines are corrosion-resistant, stainless-steel tubing for optimum chamber cleanliness and long-term performance
- Two removable stacking aluminum shelves
- Powder-coated, heavy-gauge steel exterior for durability
- Radiant warm-wall heating system helps optimize uniformity and conserve chamber space; 3 in.(7.6cm) glass wool insulation prevents heat loss
Small 3606 Models
Top-mounted, independent evacuation and venting vacuum fittings
Medium and large 3608 and 3618 Models
Front-mounted, three-way valve for evacuation, venting and purging of inert gases (e.g. Nitrogen or Argon) with vacuum fittings on the front of the unit
Specifications
Specifications
| Capacity (English) | 2.3 cu.ft. |
| Chamber Material | Stainless Steel |
| Description | 65.1L (2.3 cu. ft.); 120V; 1600w; 13.3A; LED display |
| Capacity (Metric) | 65.1 L |
| Temperature (Metric) | Ambient +10° to 220°C |
| Type | OTP |
| Display | LED with 1°C increments |
| Material | Powder-coated Heavy-gauge Steel |
| No. of Shelves | 2 |
| Shelf Material | Aluminum |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.