missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vacuum Glass Desiccator
GREENER_CHOICE

Catalog No. 31502270
Change view
Click to view available options
Volume (Metric):
1.5 L
3 L
4.5 L
7 L
13 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
31502270 1.5 L
31502271 3 L
31502272 4.5 L
31502273 7 L
31502274 13 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31502270 Supplier Synthware™ Supplier No. B135415

Clear, borosilicate Vacuum Glass Desiccator includes a ceramic plate and lid with stopcock/port.

  • Vacuum desiccator.
  • Made of borosilicate glass.
  • Lid features a port and stopcock.
  • Includes a ceramic plate and vacuum adapter (A682440G).

Specifications

Color Clear
Material Borosilicate Glass (3.3)
Product Type Vacuum Desiccator
Includes Ceramic Plate, Lid, Vacuum Adapter
Volume (Metric) 1.5 L
Height (Metric) 139.7 mm
Height (English) 5.5 in.
Diameter (English)Top 5.9 in.
Diameter (Metric)Top 150 mm