missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Vacuum Desiccator Lid

Catalog No. 12141449
Change view
Click to view available options
Diameter (Metric) Inner:
150 mm
200 mm
250 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
12141449 150 mm
12141450 200 mm
12141451 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12141449 Supplier DWK Life Sciences™ Supplier No. 31252150

Replacement lid for 150mm, 20mm or 250mm inner diameter Vacuum Desiccator with Collar

Material: Soda lime glass

Includes top knob

Specifications

Product Type Vacuum Desiccator Lid
Material Soda Lime Glass
For Use With (Equipment) 312200-150: 150mm inner diameter Vacuum Desiccator with Collar
Includes Top knob
Diameter (Metric) Inner 150 mm