missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Vacuum Desiccator with Collar 150x255
Description
- Greased rotating collar valve is used to facilitate vacuum desiccation
- Includes solid glass lid with collar valve, metal plate, and a recessed base for desiccant containment
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
- Can be used for cooling oven-dried samples while maintaining sample dryness
Specifications
Specifications
| Material | Glass |
| Product Type | Vacuum Desiccator with Collar |
| Height (Metric) | 255 mm |
| Diameter (Metric) Inner | 150 mm |
| Diameter (Metric) Outer | 150 mm |