missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ RZ 2.5 Rotary Vane Pump PROMO
Description
- Experience a proficient ultimate vacuum even with the gas ballast open.
- Energy efficient motor for a high-performance output at a whisper quiet volume.
- Telescopic design for small footprint and easy maintenance.
- Optimized lubrication circuit and large usable oil volume means extended intervals between oil changes.
- The VACUUBRAND™ RZ 2.5 is the ideal solution for various applications requiring low ultimate vacuum at medium flow rates.
Specifications
Specifications
| Max. Vacuum | 1.5 x 10-3 Torr (2 x 10-3 mbar) |
| Includes | Ready-to-use Oil Filled Pump, Operating Manual, US Plug |
| Motor Speed | 1500/1800 rpm |
| Certifications/Compliance | CE, cTUVus, UKCA, WEEE, China RoHS 40 |
| Dimensions (L x W x H) | 20.1 x 11.4 x 11.0 in. |
| Model | RZ 2.5 |
| Noise Level | 48 dBA |
| Plug Type | US |
| Wattage | 0.2 kW |
| Weight (English) | 38 lb. |
| Show More |