missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2C NT Dry Chemistry Diaphragm Vacuum Pump

Catalog No. 13688915PM
Change view
Click to view available options
Flow Rate:
1.2 to 1.4 CFM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13688915PM 1.2 to 1.4 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13688915PM Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732303TU

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Dry Chemistry Diaphragm Vacuum Pump is suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks.

Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.

  • Ultimate Vacuum: 5 Torr (7 mbar)
  • Free Air Capacity: 38 L/min. (1.4 CFM)

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Amperage 3.4 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Material Fluoroplastic
Model MZ 2C NT
Noise Level 45 dBA
Plug Type US
Weight (English) 24.47 lb.
Weight (Metric) 11.1 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2 to 1.4 CFM
Frequency 50/60 Hz
Overall Height (English) 7.79 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 9.5 in.
Overall Length (Metric) 243.84 mm
Overall Width (English) 9.56 in.
Overall Width (Metric) 24.2 cm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2 Heads
Resistance Properties Chemical-resistant
Temperature (English) Min 50°F
Applications Other Laboratory Applications
No. of Stages 2 Stages
Maximum Pressure 16 psi
Voltage 100/120 V
Show More Show Less