missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ MD 1C, Oil-free Chemistry Diaphragm Vacuum Pump
Description
- Three-stage design for deep ultimate vacuum to support evaporation of high boiling point solvents
- Supports a variety of lab applications, including rotary evaporation
- Oil-free design contributes to clean processes and eliminates the time and expense related to oil changes
- Long diaphragm service life reduces maintenance-related downtime
- Whisper-quiet operation helps minimize noise in the lab
- Compact design conserves valuable lab bench space
- Durable construction with chemically-resistant wetted materials made from fluoroplastics for use with aggressive vapors
- ETFE head cover, PTFE diaphragm, FFKM valves, PTFE tubing
Specifications
Specifications
| Max. Vacuum | 1.5 torr (2 mbar) |
| Horsepower | 0.01 hp |
| Shipping Weight (English) | 20.1 lb. |
| Shipping Weight (Metric) | 9.1 kg |
| Includes | Mounted, ready-to-use pump with manual |
| Certifications/Compliance | NRTL TUV C/US |
| Dimensions (L x W x H) | 338 x 142 x 223 mm |
| Material | PTFE |
| Model | MD 1C |
| Noise Level | 42 dBA |
| Show More |