missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ VACUUBRAND™ Diaphragm Vacuum Pump

Catalog No. p-6933044
Change view
Click to view available options
Flow Rate:
38 L/min.
63 L/min.
Depth (Metric):
33.02 cm
38.1 cm
Overall Width (Metric):
23.1 cm
30.4 cm
Overall Height (Metric):
17 cm
40.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Depth (Metric) Overall Width (Metric) Overall Height (Metric)
16109454 63 L/min. 38.1 cm 23.1 cm 17 cm
16108552 38 L/min. 33.02 cm 30.4 cm 40.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16109454 Supplier Labconco™ Supplier No. 7393000
Only null left

Labconco™ VACUUBRAND™ Diaphragm Vacuum Pump is sized for use with CentriVap Centrifugal Concentrators, RapidVap Vacuum Evaporation Systems and Vacuum Desiccators and have uses with many other pieces of laboratory equipment that require a vacuum source.

  • For use with CentriVap Centrifugal Concentrators, RapidVap Vacuum Evaporation Systems and Vacuum Desiccators
  • Also used with many other pieces of laboratory equipment that require a vacuum source
  • Wetted parts of pump is PTFE coated for corrosion resistance
  • Displacement capacities range from 27 to 88L/min.

Specifications

Max. Vacuum <2 mBar
Amperage 3.5 A
Electrical Requirements 115 V 50/60 Hz 3.5 A
Depth (Metric) 38.1 cm
Weight (English) 40 lb.
Weight (Metric) 18 kg
Flow Rate 63 L/min.
Overall Height (English) 6.7 in.
Overall Height (Metric) 17 cm
Overall Width (English) 9.1 in.
Overall Width (Metric) 23.1 cm
Pump Type Vacuum Pump
Applications CentriVap Centrifugal Concentrator
Maximum Pressure 1 atm
For Use With (Equipment) CentriVap Centrifugal Concentrator, RapidVap Vacuum Evaporation System, Vacuum Desiccator
Voltage 115 V
Show More Show Less