missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VACUUBRAND™ VACUU·PURE™ Oil-Free Vacuum Pump

Pure Vacuum and Nothing Else. Delivers 10-3 Vacuum, 100% Oil-Free with No Abrasion or Wear Parts.

$27569.13 - $32619.96

Specifications

Max. Vacuum 5 x 10-3 mbar (at 1013 Mbar ambient pressure)
Dimensions (L x W x H) 50.7 x 26.9 x 41.3 cm
Description Inlet/Outlet Connection: Small Flange KF DN 25
Noise Level 55 dBA
Plug Type US
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
14381070
View Documents
BRANDTECH™ VACUUBRAND™
20751003
VACUU·PURE 10 C N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
14381071
View Documents
BRANDTECH™ VACUUBRAND™
20750003
VACUU·PURE 10 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • VACUU·PURE™ 10 for non-corrosive applications
  • VACUU·PURE™ 10C for corrosive applications
  • Suitable for use across the entire vacuum range
  • Ultimate Vacuum: 5 x 10-3 mbar
  • Maximum Pumping Speed: 10 m3/hr (9 m3/hr for 10C)
  • Additional accessories are available such as an Inlet Catchpot, Outlet Condenser, and Shuttle
Specifications

Specifications

5 x 10-3 mbar (at 1013 Mbar ambient pressure)
Inlet/Outlet Connection: Small Flange KF DN 25
US
0.7 kW
40°C
Dry Vacuum Pump
Inlet Pressure: Atmospheric Pressure, Outlet Pressure: Atmospheric Pressure + 15 Mbar
50.7 x 26.9 x 41.3 cm
55 dBA
-10°C to +60°C
21.5 kg
10°C
IP20
100/230 V
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'