missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens
Description
Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.
- User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
- Analog pressure display
- Overtemperature sensor protects oven and sample
- Double-pane safety glass doors
- Stainless-steel vacuum fittings, tubing and ball valve
- Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
- Standard DN25 access port in rear wall
Jacket-heated Models
- Operate at temperatures up to 200°C
Shelf-heated Models
- Operate at temperatures up to 400°C
- Ensure an optimum heat transfer
Recommended for:
- Drying of heat-sensitive materials
- Residue-free drying of intricately designed parts
- Targeted recovery of degassed products
Specifications
Specifications
| Description | Jacket Heating VT 6130 M |
| Capacity (Metric) | 128 L |
| Temperature (Metric) | 200°C |
| Type | Jacket-Heating |
| Dimensions (D x W x H) Interior | 20.8 x 19.5 x 19.3 in. (52.9 x 49.5 x 48.9 cm) |
| Dimensions (L x W x H) | 29.5 x 35.2 x 28.3 in. (75 x 89.5 x 72 cm) |
| Electrical Requirements | 208/240 V 60 Hz |
| Voltage | 208/240 V |
| Frequency | 60 Hz |