missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens

Catalog No. 51014551
Change view
Click to view available options
Capacity (Metric):
25 L
53 L
128 L
Type:
Jacket-Heating
Shelf-Heating w/ Digicon Controller
Temperature (Metric):
200°C
300°C/400°C
Electrical Requirements:
120 V 60 Hz
208/240 V 60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Temperature (Metric) Electrical Requirements
51014551 25 L Jacket-Heating 200°C 120 V 60 Hz
51014540 53 L Jacket-Heating 200°C 120 V 60 Hz
51023262 128 L Jacket-Heating 200°C 208/240 V 60 Hz
51023263 53 L Shelf-Heating w/ Digicon Controller 300°C/400°C 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 51014551 Supplier Thermo Scientific™ Supplier No. 51014551

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 400°C
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products
Additional information:
For applications with flammable solvents, ask your sales representative for our BL version with additional safety features

Specifications

Description Standard model VT 6025
Capacity (Metric) 25 L
Temperature (Metric) 200°C
Type Jacket-Heating
Dimensions (D x W x H) Interior 12.1 x 11.8 x 10.8 in. (30.7 x 30 x 27.5 cm)
Dimensions (L x W x H) 17.7 x 18.9 x 23.6 in. (45 x 48 x 60 cm)
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz