missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.

Supplier:  Thermo Scientific™ 51014540

 View more versions of this product

Catalog No. 51014540

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 400°C
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products
Not for use with flammable solvents

Specifications

Specifications

Jacket Heating VT 6060 M
200°C
14.6 x 16.3 x 13.6 in. (37.1 x 41.5 x 34.5 cm)
120 V 60 Hz
60 Hz
53 L
Jacket-Heating
22.4 x 29.3 x 22.7 in. (57 x 74.4 x 57.6 cm)
120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions