missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Ovens and Furnaces
- Oven Accessories
- Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Catalog No. 51900196
Change view
Click to view available options
Type:
Central Monitoring Connection
Digicon Temperature Controller
Digital Pressure Display
Door
Precision Control Valve
Pressure Controller
RS 232 Computer Interface
Shelf
Stainless-steel tray
Support Frame
Thermicon Temp Program Controller
Vacuum Chamber
Vacuum Connection Kit
For Use With (Equipment):
VT 6025
VT 6025/6060/6130 M/P
VT 6060 M
VT 6060 M,VT6130 M
VT 6060 M/P and VT6130 M/P
VT 6060 P
VT 6060 P,VT 6130 P
VT 6130
VT 6130 M
VT 6130 M/P
VT 6130 P
VT6060 M/P
23 product options available for selection
| Catalog No. | Type | For Use With (Equipment) |
|---|---|---|
| 51900196 | Digicon Temperature Controller | VT 6060 P |
| 51900193 | Pressure Controller | VT 6060 M/P and VT6130 M/P |
| 51900195 | Digicon Temperature Controller | VT 6060 P,VT 6130 P |
| 51900197 | Digicon Temperature Controller | VT 6130 P |
| 51900209 | Thermicon Temp Program Controller | VT 6060 M,VT6130 M |
| 51900080 | Door | VT 6130 P |
| 51900079 | Door | VT 6060 P |
| 51900078 | Vacuum Chamber | VT 6130 P |
| 51900075 | Vacuum Chamber | VT 6060 M |
| 51900076 | Vacuum Chamber | VT 6130 M |
| 51900077 | Vacuum Chamber | VT 6060 P |
| 51900069 | Digital Pressure Display | VT 6060 M/P and VT6130 M/P |
| 51900081 | Central Monitoring Connection | VT 6060 M/P and VT6130 M/P |
| 51900284 | RS 232 Computer Interface | VT 6060 M/P and VT6130 M/P |
| 51900326 | Precision Control Valve | VT 6025 |
| 50028403 | Shelf | VT 6025 |
| 50043975 | Shelf | VT 6060 M |
| 50043976 | Shelf | VT 6130 M |
| 50029597 | Support Frame | VT 6130 M/P |
| 50046860 | Vacuum Connection Kit | VT 6025/6060/6130 M/P |
| 50048618 | Stainless-steel tray | VT 6130 M/P |
| 50048619 | Stainless-steel tray | VT 6130 |
| 50048621 | Stainless-steel tray | VT6060 M/P |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Description
Choose from a range of Thermo Scientific™ Vacutherm™ Oven Accessories and Options to meet application-specific requirements.
Specifications
Specifications
| Description | Digicon™ S Temperature controller, 400°C |
| For Use With (Equipment) | VT 6060 P |
| Temperature (Metric) | 400°C |
| Type | Digicon Temperature Controller |