missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ UltraTouch™ Push Button Blood Collection Set

Catalog No. B367363
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Needle:
0.75 in.
Length (English) Tube:
7 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Length (English) Tube
B367363 25 G 0.75 in. 12 in.
B367364 23 G 0.75 in. 12 in.
B367365 21 G 0.75 in. 12 in.
B367392 23 G 0.75 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. B367363 Supplier BD Supplier No. 367363

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Engineered to minimize patient discomfort during blood collection

  • Singe-handed, in-vein safety activation instantly retracts needle after use
  • PentaPoint™ bevel requires 32% less penetration force
  • Ultra-thin RightGauge™ cannula allows the use of a smaller gauge suitable for more veins, without compromising filling times or sample quality

Specifications

Needle Gauge 25 G
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.