missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Glass Blood Collection Tubes with Acid Citrate Dextrose (ACD)

Catalog No. 0268426
Change view
Click to view available options
Capacity (Metric):
6 mL
8.5 mL
Additive:
ACD Solution A, 1.5 mL
ACD Solution B, 1.0mL
Tube Size:
13 x 100 mm
16 x 100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Tube Size
0268426 8.5 mL ACD Solution A, 1.5 mL 16 x 100 mm
0268429 6 mL ACD Solution B, 1.0mL 13 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0268426 Supplier BD Supplier No. 364606
Edge

Evacuated glass blood collection tubes for blood banking studies, HLA phenotyping and DNA and paternity testing

  • Vacutainer™ tubes containing Acid Citrate Dextrose (ACD) are used for blood banking studies, HLA phenotyping and DNA and paternity testing
  • ACD Solution A contains trisodium citrate (22.0g/L), citric acid (8.0g/L) and dextrose (24.5g/L)
  • ACD Solution B contains trisodium citrate (13.2g/L), citric acid (4.8g/L) and dextrose (14.7g/L)

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are color coded

Specifications

Additive ACD Solution A, 1.5 mL
Capacity (Metric) 8.5 mL
Tube Size 16 x 100 mm
For Use With (Application) Blood banking