missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Eclipse Syringe

Catalog No. BD305780
Change view
Click to view available options
Needle Gauge:
23 G
25 G
Volume (Metric):
1 mL
3 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
BD305780 25 G 1 mL
BD305781 25 G 3 mL
BD305782 23 G 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BD305780 Supplier BD Supplier No. 305780
Only null left

Specifications

Needle Gauge 25 G
Product Type Eclipse Syringe
Volume (Metric) 1 mL
Connection Type Luer Lock, Removable
Sterility Sterile