missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes

Catalog No. 22040035
Change view
Click to view available options
Capacity (Metric):
2 mL
3 mL
4 mL
6 mL
9 mL
Closure Color:
Lavender with Black Ring
Lavender with White Ring
Pink with Black Ring
Diameter (Metric) Outer:
13 mm
16 mm
13 x 100 mm
Closure Type:
Safety Pull Cap
Safety Twist Cap
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Diameter (Metric) Outer Closure Type
22040035 3 mL Lavender with Black Ring 13 mm Safety Pull Cap
22040162 6 mL Pink with Black Ring 13 x 100 mm Safety Pull Cap
22040101 2 mL Lavender with White Ring 13 mm Safety Pull Cap
22040037 9 mL Lavender with Black Ring 16 mm Safety Twist Cap
22040129 6 mL Lavender with Black Ring 13 mm Safety Pull Cap
22040036 4 mL Lavender with Black Ring 13 mm Safety Pull Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22040035 Supplier Greiner Bio-One Supplier No. 454217
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.

  • Tubes are supplied in packs of 50 pieces
  • For venous blood collection
  • Made out of virtually unbreakable PET plastic
  • Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • Primarily in hematology
  • Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
  • K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
  • Pink caps for immunohematology are also available
  • CE marked

Specifications

Product Type Blood Collection Tube
Additive K3 EDTA
Material PET
Sterility Sterile
Closure Type Safety Pull Cap
Capacity (Metric) 3 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color Lavender with Black Ring
Height (Metric) 75 mm
Tube Size 13 x 75 mm
For Use With (Application) Blood Collection
Diameter (Metric) Outer 13 mm
Show More Show Less