missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ Heparin Blood Collection Tubes

Catalog No. 22040023
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
Closure Type:
Non-ridged Pull Cap
Additive:
Lithium Heparin
Sodium Heparin
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Additive
22040023 6 mL Non-ridged Pull Cap Lithium Heparin
22040021 2 mL Non-ridged Pull Cap Lithium Heparin
22040069 4 mL Non-ridged Pull Cap Lithium Heparin
22040133 6 mL Non-ridged Pull Cap Sodium Heparin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22040023 Supplier Greiner Bio-One Supplier No. 456088

VACUETTE™ Heparin Blood Collection Tubes have a green top and contain spray-dried lithium, sodium or ammonium heparin on the inner walls and are usedin clinical chemistry, immunology and serology. The anticoagulant heparin activates antithrombin, which blocks the clotting cascade and thus produces a whole blood/plasma sample.

  • Tubes are supplied in packs of 50 pieces
  • For venus blood collection
  • Primarily used for drawing blood for chemistry and immunochemistry testing
  • Made out of virtually unbreakable PET plastic
  • Provides improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • VACUETTE™ Lithium Heparin Blood Collection Tubes are also available with a gel separator
  • Heparin tubes from Greiner Bio-One are available in: LH Lithium Heparin, LH Lithium Heparin Sep and NH Sodium Heparin.
  • CE marked

Specifications

Product Type Blood Collection Tube
Additive Lithium Heparin
Material PET
Sterility Sterile
Closure Type Non-ridged Pull Cap
Capacity (Metric) 6 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color Green with Black Ring
Height (Metric) 100 mm
Tube Size 13 x 100 mm
For Use With (Application) Blood Collection
Diameter (Metric) Outer 13 mm
Show More Show Less