missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One VACUETTE™ EVOPROTECT SAFETY Blood Collection Set and Holder

Catalog No. p-7221212
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Length (English) Tube:
7.5 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube
22405168 21 G 7.5 in.
22405169 21 G 12 in.
22405170 23 G 7.5 in.
22405171 23 G 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22405168 Supplier Greiner Bio-One Supplier No. GBO450122
Only null left

Blood collection set and holder are not made with natural rubber latex or DEHP

  • Blood collection set
  • Holder
  • Single packed
  • Sterile
  • 0.75 in. tubing

Specifications

Product Type Safety Blood Collection Set with Holder
Color Green
Needle Gauge 21 G
Sterility Sterile
For Use With (Application) Blood collection
Includes Holder
Length (English) Tube 7.5 in.
Quantity 30 Pk.