missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ V4500 Barcode Scanner Kit
Rugged design. Seamless experience. Digitize data capture and automate your workflows with ease and accuracy with the V4500 Barcode Scanner.
$966.75 - $1,616.45
Specifications
| Battery Run Time | Up to 75,000 scans per charge |
|---|---|
| Supported Barcode Types | BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic |
| Data Transfer Method | Bluetooth™ 5 Low Energy (class II) |
| Charging Time | Charging over cradle (0 to 100 %) 4 hr. |
| Certifications/Compliance | CE, UKCA |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
17986746
|
Brady™
177233 |
V4500 Barcode Scanner |
Each for $966.75
|
|
|||||
|
17986748
|
Brady™
177231 |
V4500 Barcode Scanner, V1200 Battery |
Each for $1,056.41
|
|
|||||
|
17986750
|
Brady™
177229 |
V4500 Barcode Scanner, V1300 Cradle, V1200 Battery, AC Adapter, Power Cable, USB 1 m Cable |
Each for $1,616.45
|
|
|||||
Description
- High-speed, omnidirectional barcode scanning made simple.
- Ideal for inventory management, kit verification, scan and print, and packout applications.
- Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces.
- Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
- Data parsing feature lets you sort and arrange data exactly how you want – start with a simple scan and easily connect to the cloud and your ERP system.
- Withstands 6 ft. drops (MIL-STD-810G).
Specifications
| Up to 75,000 scans per charge | |
| Bluetooth™ 5 Low Energy (class II) | |
| CE, UKCA | |
| High Density Field: 30° Horizontal by 20° Vertical; Wide Field: 50° Horizontal by 33.50° Vertical | |
| 3 Years | |
| RS-232, USB |
| BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic | |
| Charging over cradle (0 to 100 %) 4 hr. | |
| Asset tracking, Barcode Labelling, Circuit Board Labelling, General Identification | |
| 5% to 95% (non-condensing) | |
| Barcode Reader | |
| 1280 x 960 |
Has lithium-ion battery - must ship ground