missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ V4500 Barcode Scanner Battery Charger
Description
Battery Charger - V1100 Spare Battery Charger for V4500 Barcode Scanner
Specifications
Specifications
| Description | V1100 Spare Battery Charger for V4500 Barcode Reader |
| Height (Metric) | 65 mm |
| Height (English) | 2.56 in. |
| Width (Metric) | 84 mm |
| Width (English) | 3.31 in. |
| Depth (Metric) | 132 mm |
| Depth (English) | 5.20 in. |
| Weight (Metric) | 0.17 kg |
| Weight (English) | 0.375 lb. |
| For Use With (Application) | Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling |
| Show More |