missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ V4500 Barcode Scanner AC Adapter
Description
AC Adapter - AC Adapter for V4500 Barcode Scanner
Specifications
Specifications
| Description | AC Adapter for V4500 Barcode Reader |
| Height (Metric) | 50 mm |
| Height (English) | 1.97 in. |
| Width (Metric) | 46 mm |
| Width (English) | 1.81 in. |
| Depth (Metric) | 98 mm |
| Depth (English) | 3.86 in. |
| Weight (Metric) | 0.18 kg |
| Weight (English) | 0.397 lb. |
| Certifications/Compliance | CE, UKCA |
| Show More |