missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-80 Vacuum Pump

The Vacuum Pump V-80 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

Supplier:  BUCHI 11V080201

 View more versions of this product

Catalog No. 01672965

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with removable carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
  • Includes silencer and 2 m of vacuum tubing
Specifications

Chemical Identifiers

15 mbar
Oilless Diaphragm Pump
Ambient
1.3 m³/hr.
Rotary Evaporation
100/240 V

Specifications

15 mbar
Brushless DC
207 x 185 x 238 mm
PTFE
32 to 57 dBA
1.3 m³/hr.
238 mm
185 mm
IP21
Rotary Evaporation
Ambient
100/240 V
I-180 Controller
Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
207 mm
V-80
180 W
50/60 Hz
207 mm
Oilless Diaphragm Pump
2
1
Rotary Evaporator
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions