missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-80 Vacuum Pump
The Vacuum Pump V-80 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.
Supplier: BUCHI 11V080210
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with removable carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
- Includes silencer and 2 m of vacuum tubing
Chemical Identifiers
| 15 mbar | |
| Oilless Diaphragm Pump | |
| Ambient |
| 1.3 m³/hr. | |
| Rotary Evaporation | |
| 100/240 V |
Specifications
| 15 mbar | |
| Brushless DC | |
| 207 x 185 x 238 mm | |
| PTFE | |
| 32 to 57 dBA | |
| 1.3 m³/hr. | |
| 238 mm | |
| 185 mm | |
| IP21 | |
| Rotary Evaporation | |
| Ambient | |
| 100/240 V |
| I-180 Controller | |
| Vacuum Pump, I-180 Controller, Woulff Bottle | |
| 207 mm | |
| V-80 | |
| 180 W | |
| 50/60 Hz | |
| 207 mm | |
| Oilless Diaphragm Pump | |
| 2 | |
| 1 | |
| Rotary Evaporator |