missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-300 Vacuum Pump
A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.
Supplier: BUCHI 11V300120
Description
- Quiet operation thanks to speed regulation
- Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
- High chemical resistance due to the use of high quality materials
- Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
- Easy visual detection of condensate and particles due to transparent front panel
- Seamless plug and play integration into:
- A speed-controlled vacuum system with Interface I-300 / I-300 Pro
- A fully automated BUCHI Rotavapor R-300 system including all process parameters
Chemical Identifiers
| 5 mbar | |
| Diaphragm Pump | |
| Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns | |
| I-300/I-300 Pro and R-300 |
| 1.8 m³/h | |
| IP20 | |
| 2 bar | |
| 100/240 V |
Specifications
| 5 mbar | |
| Woulff Bottle, Secondary Cold Trap Condenser | |
| Diaphragm Pump | |
| Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns | |
| I-300/I-300 Pro and R-300 |
| I-300 Interface | |
| 1.8 m³/h | |
| IP20 | |
| 2 bar | |
| 100/240 V |