missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-300 Vacuum Pump

Catalog No. 05001080
Change view
Click to view available options
Includes:
Secondary Cold Trap Condenser
Secondary Condenser
Woulff Bottle, Secondary Cold Trap Condenser
Woulff Bottle, Secondary Cold Trap Condenser, I-300 Pro interface
Woulff bottle, Secondary condenser, I-300 Pro interface
Max. Vacuum:
5 mbar
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Max. Vacuum
05001080 Secondary Condenser 5 mbar
05001081 Secondary Cold Trap Condenser 5 mbar
05001084 Woulff Bottle, Secondary Cold Trap Condenser 5 mbar
05001089 Woulff bottle, Secondary condenser, I-300 Pro interface 5 mbar
05001090 Woulff Bottle, Secondary Cold Trap Condenser, I-300 Pro interface 5 mbar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05001080 Supplier BUCHI Supplier No. 11V300010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters

Specifications

Max. Vacuum 5 mbar
Control Manual Vacuum Control
Includes Secondary Condenser
Flow Rate 1.8 m³/h
Pump Type Diaphragm Pump
Enclosure Rating IP20
Applications Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns
Maximum Pressure 2 bar
For Use With (Equipment) I-300/I-300 Pro and R-300
Voltage 100/240 V