missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-300 Vacuum Pump
Description
- Quiet operation thanks to speed regulation
- Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
- High chemical resistance due to the use of high quality materials
- Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
- Easy visual detection of condensate and particles due to transparent front panel
- Seamless plug and play integration into:
- A speed-controlled vacuum system with Interface I-300 / I-300 Pro
- A fully automated BUCHI Rotavapor R-300 system including all process parameters
Certifications
CE/CSA/CUS
Warranty
1 Year
Specifications
Specifications
| Max. Vacuum | 5 mbar (±2 mbar) |
| Control | I-300 Pro Interface |
| Includes | Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle |
| Material | PTFE |
| Flow Rate | 1.8 m³/hr. |
| Pump Type | Diaphragm Pump |
| Maximum Pressure | 5 bar |
| Voltage | 100/240 V |