missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-300 Vacuum Pump

Catalog No. 05405208
Change view
Click to view available options
Includes:
Vacuum Pump Only
Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle
Vacuum Pump V-300, Woulff Bottle
Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05405208 Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
05405209 Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle
05001079 Vacuum Pump Only
05001082 Vacuum Pump V-300, Woulff Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05405208 Supplier BUCHI Supplier No. 11V300110

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters

Certifications

CE/CSA/CUS

Warranty

1 Year

Specifications

Max. Vacuum 5 mbar (±2 mbar)
Control Manual
Includes Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
Material PTFE
Flow Rate 1.8 m³/hr.
Pump Type Diaphragm Pump
Voltage 100/240 V