missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-180 Vacuum Pump

Catalog No. 01672959
Change view
Click to view available options
Includes:
Vacuum Pump
Vacuum Pump, I-180 Controller
Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-180 Controller, Woulff Bottle
Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller
Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller, Woulff Bottle
Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, Secondary V Condenser with Insulation
Vacuum Pump, Woulff Bottle
Vacuum Pump, Woulff Bottle, Secondary V Condenser with Insulation
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01672959 Vacuum Pump, Woulff Bottle, Secondary V Condenser with Insulation
01672962 Vacuum Pump
01672961 Vacuum Pump, Secondary V Condenser with Insulation
01672960 Vacuum Pump, Woulff Bottle
01672958 Vacuum Pump, I-80 Controller
01672957 Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation
01672956 Vacuum Pump, I-80 Controller, Woulff Bottle
01672955 Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation
01672954 Vacuum Pump, I-180 Controller
01672953 Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
01672952 Vacuum Pump, I-180 Controller, Woulff Bottle
01672951 Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01672959 Supplier BUCHI Supplier No. 11V180011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Vacuum Pump V-180 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with removable carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
  • Includes silencer and 2 m of vacuum tubing

Specifications

Max. Vacuum 10 mbar
Control Interface I-180
Motor Type Brushless DC
Includes Vacuum Pump, Woulff Bottle, Secondary V Condenser with Insulation
Dimensions (L x W x H) 207 x 185 x 238 mm
Depth (Metric) 207 mm
Material PTFE
Model V-180
Noise Level 32 to 57 dBA
Wattage 180 W
Flow Rate 1.5 m³/hr.
Frequency 50/60 Hz
Overall Height (Metric) 238 mm
Overall Length (Metric) 207 mm
Overall Width (Metric) 185 mm
Pump Type Oilless Diaphragm Pump
Enclosure Rating IP21
No. of Pump Heads 2
Applications Rotary Evaporation
No. of Stages 1
Maximum Pressure Ambient
For Use With (Equipment) Rotary Evaporator
Voltage 100/240 V
Show More Show Less