missing translation for 'onlineSavingsMsg'
Learn More

UVP UVP XX-15 Exposure Stand

Catalog No. UVP18006201
Change view
Click to view available options
For Use With (Equipment):
Model XX-15 bench lamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
UVP18006201 Model XX-15 bench lamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP18006201 Supplier UVP Supplier No. 18006201
Only null left

For use with UVP XX-15 UV Lamps

  • XX-15 Lamp models can be attached to the Exposure Stand for exposure of materials to ultraviolet
  • Shelf is adjustable to different levels to set distances from UV source

Specifications

Depth (English) 6 in.
Depth (Metric) 152.4 mm
For Use With (Equipment) Model XX-15 bench lamp
Height (English) 13 in.
Height (Metric) 330.2 mm
Packaging Quantity 1 Ea.
Width (English) 20 in.
Width (Metric) 508 mm
Product Type Exposure Stand