missing translation for 'onlineSavingsMsg'
Learn More

UVP XX-Series UV Bench Lamp, 115V

Bench lamps that offer a choice between longwave, shortwave or midrange wavelengths for use in sterilization/sanitation and fluorescence/inspection applications. UVP XX-Series UV Bench Lamp, 115V are designed for use in the United States.

Supplier:  UVP 95004205

 View more versions of this product

Catalog No. UVP95004205


Only null left

Description

Description

  • Various fixture sizes, watts and wavelengths are available
  • Lamps include holes on each end of the fixture for hanging or mounting the lamp
  • Manufactured with a durable aluminum housing and powder paint scratch resistant finish
  • Shortwave lamps can be used in an upward facing position for purifying air or in a downward position for decontamination of work surfaces
  • 254nm UV can kill up to 99% of organisms from bacteria, yeast, mold spores, germs and viruses
  • Shortwave UV offers a reliable and effective tool for decontamination applications in hospitals, laboratories, pharmaceutical companies and clinics
  • UV intensity can be increased by bringing the lamp closer to object being sterilized
  • Interchangeable UV tubes for applications requiring different wavelengths (choose tubes with the same wattage as the lamp)
  • XX-15 Lamps: 15 Watts, Size: 19.75L x 6W x 4.25 in.H (502 x 152 x 108mm), Weight: 5 lb (2.3kg)
  • XX-20 Lamps: 20 Watts, Size: 24L x 6W x 4.25 in.H (610 x 152 x 108mm), Weight: 10 lb (4.5 kg)
  • XX-40 Lamps: 40 Watts, Size: 49.6L x 6W x 4.25 in.H (1260 x 152 x 108mm), Weight: 20 lb (9.0 kg)
Specifications

Specifications

115 V
254 nm
19.75 x 6 x 4.25 in. (502 x 152 x 108 mm)
Sterilization and sanitation
108 mm
19.75 in.
XX-15S
6 in.
UV Lamp
15 W
Aluminum
15 W, 115 V, 60 Hz
4.25 in.
60 Hz
502 mm
1 Ea.
152 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions