missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena™ UVP Verification Lamp
Description
- The SL-2M UV lamp offers a cost-effective solution to security problems as the ultraviolet detects invisible markings and alterations made to documents. The lamp is easy to operate. Simply pass the item in question under the longwave ultraviolet. Invisible inks or altered documents fluoresce when exposed to the UV.
- Compact size for desktop use
- Speed up customer service
- Instant document verification
- Deter criminals
- Easily detect forged documents, currency and signatures
- Easy to operate: pass the document under the UV
- Safe to use
Specifications
Specifications
| Voltage | 115 V |
| Wattage | 4 W |
| Hertz | 60 Hz |