missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UVS-28 EL Series 8-Watt UV Lamp
Rugged shortwave UV Lamp designed for high usage
Supplier: UVP 95024901
Description
- Shortwave 254nm
- Metal housing with scratch resistant coating
- Light weight
- Hands-free capability with optional lamp stand
- Built-in reflector enhances UV illumination
- 115V
- 14.8L x 3.8W x 2.5D in. (376 x 96 x 64mm)
Criminology; Educational; Laboratory/Research
Specifications
| UV-C | |
| 8 W | |
| 0.32 A | |
| 2.5 in. | |
| 14.8 x 3.8 in. (376 x 96 mm) | |
| Inspection, laboratory use | |
| 14.8 in. | |
| 1 Ea. | |
| 96 mm |
| 115 V | |
| 254 nm | |
| Metal | |
| 64 mm | |
| 8 W, 115 V, 60 Hz | |
| 60 Hz | |
| 376 mm | |
| 3.8 in. | |
| Handheld UV Lamp |