missing translation for 'onlineSavingsMsg'
Learn More

UVP UVLS-26 EL Series UV 6Watt Lamp 115V

Light weight, yet durable for high usage

Supplier:  UVP 95027901

Catalog No. UVP95027901

Only null left

Description

Description

  • Light weight
  • Designed for heavy usage
  • 2UV 254nm/365nm wavelengths
  • Hands-free with cabinet option
  • Built-in reflector enhances UV illumination
Specifications

Specifications

115 V
365/254 nm
Metal
64 mm
6 W, 115 V, 60 Hz
60 Hz
302 mm
3.8 in.
Handheld Lamp
6 W
0.16 A
2.5 in.
12 x 3.8 in. (302 x 96 mm)
Inspection, laboratory use
12 in.
1 Ea.
96 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions