missing translation for 'onlineSavingsMsg'
Learn More

UVP UVLMS-38 EL Series UV Lamp

Versatile 3UV™ model offers 3 wavelengths in one lamp

Supplier:  UVP 95025201

Catalog No. UVP95025201


Only null left

Description

Description

  • Easily switchesbetweeb short, midrange and long (254nm, 302nm, 365nm) UV wavelengths
  • 8-Watt
  • Light weight, hand-held
  • Rugged design for high usage
Specifications

Specifications

UV-A, UV-C
8 W
0.16 A
2.5 in.
14.8 x 3.8 in. (376 x 96 mm)
Inspection, laboratory use
14.8 in.
1 Ea.
96 mm
115 V
365/254 nm
Metal
64 mm
8 W, 115 V, 60 Hz
60 Hz
376 mm
3.8 in.
Handheld UV Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions