missing translation for 'onlineSavingsMsg'
Learn More

UVP UVL-24 LAMP 4W

Light-weight, yet durable for high usage

Supplier:  UVP 95026701

Catalog No. UVP95026701

Only null left

Description

Description

  • Longrange UV
  • For Laboratory/Research
  • Education Use
  • Industrial Use
  • For Criminology
  • For Electronics
  • Automative Use
  • Dimensions: 9.8LX3.8Wx2.5D in. (249x97x64mm)
  • 115V
  • 365nm wavelength

Laboratory research; education; industrial; electronics; automotive

Specifications

Specifications

115 V
365 nm
Metal
64 mm
4 W, 115 V, 60 Hz
60 Hz
249 mm
3.8 in.
Handheld Lamp
4 W
0.32 A
2.5 in.
9.8 x 3.8 in. (249 x 96 mm)
Inspection, laboratory use
9.8 in.
1 Ea.
96 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions