missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UVL-18 EL Series 8-Watt Lamp
Description
- White light or UV illumination in one unit
- 365nm/White light
- 8-Watt
- Hand-held or hands-free with cabinet
- Scratch resistant metal housing
Specifications
Specifications
| Light Source | UV-A |
| Voltage | 115 V |
| Wattage | 8 W |
| Wavelength | 365 nm |
| Amperage | 0.32 A |
| Case Material | Metal |
| Depth (English) | 2.5 in. |
| Depth (Metric) | 64 mm |
| Dimensions (L x W) | 14.8 x 3.8 in. (376 x 96 mm) |
| Electrical Requirements | 8 W 115 V, 60 Hz |
| Show More |