missing translation for 'onlineSavingsMsg'
Learn More

UVP Standard Mercury Pen-Ray Models

Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications

Supplier:  UVP 90001901

 View more versions of this product

Catalog No. UVP90001901


Only null left

Requires :

16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included—



Description

Description

Handheld, low-pressure UV Lamps

  • Ideal for insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
  • Operate at lower temperatures and intensities, delivering stable high output up to 5000 hours.
  • Use low-pressure, mercury gaseous discharge lamps with double-bore quartz construction
  • Electrodes are located on end for easy installation
  • Relative intensity at 3/4 in. distance (1.9cm): 4400μw/cm2
  • Wavelength: 254nm
Specifications

Chemical Identifiers

800 V
4-3/4 in.
1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent
Mercury Lamp
For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
120.6 mm
16 in. (41 cm) cord and standard 2-prong connector

Specifications

800 V
9.5 mm
For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
120.6 mm
16 in. (41 cm) cord and standard 2-prong connector
365 nm
9.5 mm
4-3/4 in.
1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent
Mercury Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions