missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Shields for Pen-Ray™ Lamps
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201).
$124.40 - $141.37
Specifications
| For Use With (Equipment) | Model 11SC-1 Pen-Ray™ UV lamp |
|---|---|
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
UVP98000801
|
UVP
98000801 |
Shield A |
Each for $124.40
|
|
|||||
|
UVP98000803
|
UVP
98000803 |
Shield C |
Each for $141.37
|
|
|||||
Description
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201)
- Shield A has a 0.04 in. I.D. hole for a point-like source
- Shield B has 0.31 x 0.63 in. window
- Shield C has 0.19 x 1.5 in. window
Specifications
| Model 11SC-1 Pen-Ray™ UV lamp | |
| 1 Ea. |