missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Shields for Pen-Ray™ Lamps
Description
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201)
- Shield A has a 0.04 in. I.D. hole for a point-like source
- Shield B has 0.31 x 0.63 in. window
- Shield C has 0.19 x 1.5 in. window
Specifications
Specifications
| For Use With (Equipment) | Model 11SC-1 Pen-Ray™ UV lamp |
| Packaging Quantity | 1 Ea. |
| Product Type | Shield C |