missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Replacement UV Tubes
Description
For use with 8w UV lamps.
- For use with 8w UV lamps
Specifications
Specifications
| Wattage | 8 W |
| Wavelength | 365 nm |
| For Use With (Equipment) | Model TLW-20 transilluminator, model CL-1000 crosslinker, models 2UV and 3UV transilluminator and EL series UV lamp |
| Length (English) | 11.33 in. |
| Length (Metric) | 28.7 cm |
| Product Type | Replacement UV Tube |