missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Portable UV Lamp Replacement Tubes
Provide a variety of uses including laboratory, research, or criminology applications. UVP™ Portable UV Lamp Replacement Tubes are for use with Model ML-49 Portable UV Lamp with Handle.
$109.32 - $126.79
Specifications
| Light Source | UV-A |
|---|---|
| Wattage | 6 W |
| Packaging Quantity | 1 Ea. |
| Product Type | UV Lamp |
| Catalog Number | Mfr. No. | Wavelength | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Wavelength | Price | Quantity & Availability | |||||
|
UVP34001501
|
UVP
34001501 |
365/284 nm |
Each for $126.79
|
|
|||||
|
UVP34001601
|
UVP
34001601 |
365 nm |
Each for $109.32
|
|
|||||
Description
Lamps are lightweight for easy handling
- Durable plastic housing
- Six watts
- Models available with shortwave, longwave UV or a combination shortwave/longwave
- Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths
Specifications
| UV-A | |
| 6 W | |
| 1 Ea. | |
| UV Lamp |