missing translation for 'onlineSavingsMsg'
Learn More

UVP PL Series Ultraviolet Lamps

Portable/rechargeable six watt UV lamps with built-in lead acid battery for both longwave or shortwave UV models

Supplier:  UVP 95018701

 View more versions of this product

Catalog No. UVP95018701


Only null left

Description

Description

  • Rechargeable Lamps have two tubes for added UV intensity
  • Rechargeable lamps are equipped with an internal gel-based, lead-acid battery which can be charged for field operation from a standard wall outlet
  • A 12V adapter is available for operating the lamp from a car cigarette lighter

Model UVSL-26P: Can operate with both longwave and shortwave on at the same time

Field inspections, Lapidary

Specifications

Specifications

UV-C
6 W
5.5 x 3 x 9.8 in. (249 x 76 x 140 mm)
9.8 in.
5.5 in.
UVS-26P
3 in.
Portable and Rechargeable UV Lamp
115 V
254 nm
Field inspections, lapidary
140 mm
249 mm
1 Ea.
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions