missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena UVP PCR Workstations

Catalog No. 84995060101
Change view
Click to view available options
Includes:
No HEPA assembly
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
84995060101 No HEPA assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 84995060101 Supplier Analytik Jena Supplier No. 84995060101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UVP PCR Workstations combine short wave UV, antimicrobial metal, and optional HEPA filters to considerably reduce the risk of PCR contamination.

UVP PCR Workstations create an ideal environment for preparing PCR master mixes and other reactions by reducing any possible sample contamination. UV irradiation by means of the built-in 254 nm UV lamps significantly reduces surface and airborne contaminants in the chamber and maintains a clean work area to minimize repeat experiments and save time.

Hoods include a timer to control UV decontamination of the chamber by simply setting the desired time. All systems feature a safety shut-off switch, which automatically turns the UV light off when the door is opened, protecting users from UV exposure. Additional contamination control is provided with a coated stainless steel and aluminum design that maintains antimicrobial efficacy.

Systems can be configured with or without a HEPA filter assembly, and have been specially designed to enable easy assembly and service.

UVP PCR Workstation Features:

  • Safety shut-off switch automatically turns the UV light off when door is opened
  • Makrolon panels block all UV light below 400 nm
  • Built-in power outlets for operation of equipment inside the Workstation
  • Touch screen interface to control all system functions
  • Choice of HEPA or non-HEPA system configurations based on customer needs
  • HEPA models only: 3 layers of UV irradiation + air filtration/ circulation to ensure maximum decontamination, Carbon pre filter with long-life UV, HEPA filter with standard UV lamps, and Recirculator with long-life UV
  • Unique folding assembly that takes as little as 20 minutes
  • Quick and easy filter and lamp replacement as well as service

Specifications

Coating Antimicrobial
Lighting Type LED, UV
Material Stainless Steel, Aluminum, UV-blocking Makrolon Panels
Dimensions (D x W x H) 21.5 x 31 x 29 in. (546 x 787 x 737 mm)
Dimensions (L x W x H) 24.25 x 32.5 x 39 in. (616 x 826 x 991 mm)
Hertz 60 Hz
Includes No HEPA assembly
Voltage 115 V